Beli hex key short di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONE Hex Key Ball Point Short Neck Long Arm (Kunci L)
    Mulai

    Rp76.900

    TONE Hex Key Ball Point Short Neck Long Arm (Kunci L)
    atribut:
    • Finish Material: Special Alloy Steel
  2. TRUSCO Hex Key Ball Point Short Arm (Kunci L)
    Mulai

    Rp22.900

    TRUSCO Hex Key Ball Point Short Arm (Kunci L)
    Deskripsi:
    High torque, strong nickel chrome molybdenum steel is adopted.
  3. TRUSCO Hex Key Short Arm (Kunci L)
    69%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp12.900

    TRUSCO Hex Key Short Arm (Kunci L)
    Deskripsi:
    Hardness is HRC 50 58.
    atribut:
    • Hardness: HRC50 to 58
    • Material: Chrome Vanadium Steel (Cr-V)
    • Surface Processing: Black Oxide Finish
  4. KING TONY Hex Key Short Arm (Kunci L)
    Mulai

    Rp49.900

    KING TONY Hex Key Short Arm (Kunci L)
    atribut:
    • Size (mm): 10 (Short L Key)
    • Length (cm): 13
  5. PB SWISS TOOLS Hex Key Ball Point Short Arm (Kunci L)
    60%
    Mulai

    Rp149.900

    PB SWISS TOOLS Hex Key Ball Point Short Arm (Kunci L)
    Deskripsi:
    -The bent angle is at 100° so that it can be grasped by the hand securely.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.
  6. TRUSCO Hex Key Short Arm Torsion (Kunci L)
    62%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp36.900

  7. PB SWISS TOOLS Hex Key (Kunci L)
    Mulai

    Rp29.900

    PB SWISS TOOLS Hex Key (Kunci L)
    Deskripsi:
    L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).PB Swiss Tools special alloy, surface nickel-plated and chrome-plated.
    atribut:
    • Drive Profile: Hexagon Screwdriver
  8. EIGHT Hex Key Standard Metric (Kunci L)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp4.900

  9. EIGHT Hex Key Standard Taper Head Special Short (Kunci L)
    42%
    Mulai

    Rp60.900

    EIGHT Hex Key Standard Taper Head Special Short (Kunci L)
    atribut:
    • Finish Material: Wrench: Special Alloy Steel, SNCM+V Special (hard chrome plating)
  10. TEKIRO Hex Key Short Arm Metric (Kunci L)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

    TEKIRO Hex Key Short Arm Metric (Kunci L)
    Deskripsi:
    Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
  11. Vessel Hex Key Ball Point Rainball (Kunci L)
    81%
    Mulai

    Rp42.900

    Vessel Hex Key Ball Point Rainball (Kunci L)
    Deskripsi:
    Excellent durability, does not damage the screw! Ultra hex shape. The rainball L-type wrench has significantly improved the neck breaking strength due to carefully selected materials and optimal heat treatment. It has the same final tightening strength as the "hexagon wrench guaranteed torque" defined by JIS. The drive unit is set at the entrance of the hexagonal hole, and the maximum tilt angle is 35 degrees. Centered sharply and smoothly rotated. Easy to find in the toolbox. Color-coded by size. Long type that power is easy to enter. Easy to use for short gaps. 95 ° bend ensures grip. Easy to turn. Hexagon socket head screw tightening work for various maintenance and jig replacement work.
  12. FACOM Hex Key Metric (Kunci L)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  13. Kennedy Hex Key Combination Short Arm B/PT MM/AF Set (Kunci L)
    Mulai

    Rp549.900

    Kennedy Hex Key Combination Short Arm B/PT MM/AF Set (Kunci L)
    atribut:
    • Handle Style: L-Handle
    • Insulated: No
    • Metric or Imperial: Imperial Metric
    • eclassCode: 21040190
Daftar Harga hex key short Terbaru October 2026
TONE Hex Key Ball Point Short Neck Long Arm (Kunci L)Rp76.900
PB SWISS TOOLS Hex Key for Hexagon Socket Screw (Kunci L)Rp96.900
PB SWISS TOOLS Hex Key Ball Point Short Arm (Kunci L)Rp139.900
TRUSCO Hex Key Ball Point Short Arm (Kunci L)Rp22.900
TRUSCO Hex Key Short Arm (Kunci L)Rp12.900
EIGHT Hex Key Standard Taper Head Special Short (Kunci L)Rp49.900
KING TONY Hex Key Short Arm (Kunci L)Rp49.900
PB SWISS TOOLS Hex Key Ball Point Short Arm (Kunci L)Rp149.900
EIGHT Hex Key Ball Point Long Arm (Kunci L)Rp33.900
TRUSCO Hex Key Short Arm Torsion (Kunci L)Rp36.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)